Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 1986-99402 TAPERED ROLLER BEARING
Tapered roller bearing Timken 1986/1931
Tapered roller bearing Timken
References
timken:
1986/1931
rubix:
100A8914
ean:
0013992332448
Product details
Technical specifications
Product details : TIMKEN 1986-99402 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
108.80
excl. VAT
/
Each
£
130.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing NTN 4T-HM803149/HM803112, Outer diameter: 92.075 mm | Inner diameter: 44.45 mm | Width: 30.162 mm
Tapered roller bearing Timken 350/352, Outer diameter: 90.119 mm | Inner diameter: 40 mm | Width: 23 mm
Tapered roller bearing Timken NA 24776SW-90086
Tapered roller bearing NTN 4T-18685/18620, Outer diameter: 79.375 mm | Inner diameter: 44.45 mm | Width: 17.462 mm
Tapered roller bearing NSK 32216J, Outer diameter: 140 mm | Inner diameter: 80 mm | Width: 35.25 mm
Tapered roller bearing NTN 4T-16150/16284, Outer diameter: 72.238 mm | Inner diameter: 38.1 mm | Width: 20.638 mm
Tapered roller bearing Timken LM 48548/LM48514
Tapered roller bearing Timken 1755/1729, Outer diameter: 56.9 mm | Inner diameter: 22.23 mm | Width: 19.37 mm
Tapered roller bearing Timken 28137/28300X, Outer diameter: 76.2 mm | Inner diameter: 34.925 mm | Width: 20.635 mm
Tapered roller bearing SKF 566/563/Q, Outer diameter: 127.022 mm | Inner diameter: 70 mm | Width: 36.512 mm
Tapered roller bearing Timken LM114811, Outer diameter: 115.888 mm
Tapered roller bearing Timken 18780/18720
Tapered roller bearing Timken 3720-20024, Outer diameter: 93.264 mm | Inner diameter: 76.2 mm | Width: 23.812 mm
Tapered roller bearing NTN 4T-JL819349, Outer diameter: 135 mm | Inner diameter: 95 mm | Width: 20 mm
Tapered roller bearing Timken 33213-90KB1, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 41 mm