Tapered Roller Bearing Cone
Inner diameter | 44.958 mm |
---|---|
Outer diameter | 93.218 mm |
Width | 65.024 mm |
Logistics dimensions (L x W x H) | 30,302x71,12x71,12 mm |
---|---|
Logistic Weight | 657 g |
Packaged dimensions (D x W x H) | 37,846x87,884x87,884 mm |
Inner diameter | 44.958 mm |
Outer diameter | 93.218 mm |
Width | 65.024 mm |
Usually arrives within 14 working days