Tapered roller bearing Timken 05185D, Outer diameter: 47 mm | Inner diameter: 19.05 mm | Width: 25.212 mm

Tapered Roller Double Cup Component

See technical information
References
Timken:05185D
Rubix:105A7425
Manufacturer :100041696
EAN:0053893164243
brand logo
Technical specifications
Inner diameter19.05 mm
Outer diameter47 mm
Width25.212 mm
See all Specifications

Product details : TIMKEN 05185D-20081 TAPERED ROLLER BEARING DOUBLE CUP


The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.

Strengths

Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.

Applications

Heavy-duty gear drives; Various industrial configurations

Technical specifications


Attributes
Logistics dimensions (L x W x H)25,146x46,99x46,99 mm
Logistic Weight101 g
Packaged dimensions (D x W x H)57,15x57,15x31,75 mm
Package weight100,7 g
Inner diameter19.05 mm
Outer diameter47 mm
Width25.212 mm
Bearing Clearancecn
Weight0.261 kg
Series5000
Total bearing width25.212 mm
Basic dynamic load, radial - Cr46500 N
Show UNSPSC/ECL@SS
£ 74.33 excl. VAT
/ Each
£ 89.20 incl. VAT
  • Delivery usually within ( 7 ) days