Tapered roller bearing Timken JM822049-90K03, Outer diameter: 165 mm | Inner diameter: 110 mm | Width: 79.413 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:JM822049-90K03
Rubix:397A5384
EAN:0053893698380


Technical specifications
| Inner diameter | 110 mm |
|---|---|
| Outer diameter | 165 mm |
| Width | 79.413 mm |
Product details : TIMKEN JM822049-90K03 TAPERED ROLLER BEARING
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 79,502x165,1x165,1 mm |
|---|---|
| Logistic Weight | 5298 g |
| Packaged dimensions (D x W x H) | 171,45x107,95x171,45 mm |
| Inner diameter | 110 mm |
| Outer diameter | 165 mm |
| Width | 79.413 mm |
| Bearing Clearance | cn |
| Weight | 5.32 kg |
| Series | 2ts-im |
| Total bearing width | 79.413 mm |
Show UNSPSC/ECL@SS
£ 644.90 excl. VAT
/ Each
£ 773.88 incl. VAT
- Usually arrives within 14 working days