Tapered Roller Bearing Cone
Inner diameter | 42.926 mm |
---|---|
Outer diameter | 80.264 mm |
Width | 55.626 mm |
Logistics dimensions (L x W x H) | 25,4x59,004x59,004 mm |
---|---|
Logistic Weight | 306 g |
Packaged dimensions (D x W x H) | 33,3756x85,8012x85,8012 mm |
Inner diameter | 42.926 mm |
Outer diameter | 80.264 mm |
Width | 55.626 mm |
Usually arrives within 14 working days