Tapered roller bearing NTN 4T-36690/36620, Outer diameter: 193.675 mm | Inner diameter: 146.05 mm | Width: 28.575 mm
NTN - Tapered Roller Bearing - 4T-36690/36620
See technical informationReferences
NTN:4T-36690/36620
Rubix:204A7468
EAN:4547359531756




Technical specifications
| Inner diameter | 146.05 mm |
|---|---|
| Outer diameter | 193.675 mm |
| Width | 28.575 mm |
Product details : NTN 4T-36690/36620 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 193,675x193,675x28,575 mm |
|---|---|
| Logistic Weight | 2354 g |
| Inner diameter | 146.05 mm |
| Outer diameter | 193.675 mm |
| Width | 28.575 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 340000 N |
| Basic dynamic load, radial - Cr | 165000 N |
Show UNSPSC/ECL@SS
£ 129.29 excl. VAT
/ Each
£ 155.15 incl. VAT
- Delivery usually within ( 3 ) days