Tapered roller bearing Timken L217813, Outer diameter: 127 mm | Inner diameter: 85.725 mm | Width: 19.05 mm
Tapered Roller Bearing Cup
See technical informationReferences
Timken:L217813
Rubix:106A2537
Manufacturer :100152330
EAN:0053893511412


Technical specifications
| Inner diameter | 85.725 mm |
|---|---|
| Outer diameter | 127 mm |
| Width | 19.05 mm |
Product details : TIMKEN L217813-20024 TAPERED ROLLER BEARING CUP
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cup (outer ring) will need to be purchased with a matching cone (inner ring/cage/rollers).
This cup (outer ring) will need to be purchased with a matching cone (inner ring/cage/rollers).
Strengths
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19,05x127x127 mm |
|---|---|
| Logistic Weight | 326 g |
| Packaged dimensions (D x W x H) | 133,858x133,858x34,544 mm |
| Package weight | 325,7 g |
| Inner diameter | 85.725 mm |
| Outer diameter | 127 mm |
| Width | 19.05 mm |
| Bearing Clearance | cn |
| Weight | 0.8 kg |
| Series | l217800 |
Show UNSPSC/ECL@SS
£ 192.87 excl. VAT
/ Each
£ 231.44 incl. VAT
- Usually arrives within 14 working days




