Precision Tapered Roller Bearing Cone
Inner diameter | 53.975 mm |
---|---|
Outer diameter | 74.422 mm |
Width | 21.946 mm |
Logistics dimensions (L x W x H) | 21,844x74,422x74,422 mm |
---|---|
Logistic Weight | 459 g |
Packaged dimensions (D x W x H) | 93,726x93,726x25,4 mm |
Package weight | 459,5 g |
Inner diameter | 53.975 mm |
Outer diameter | 74.422 mm |
Width | 21.946 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days