Tapered roller bearing Timken L44600LA-90053, Outer diameter: 50.292 mm | Inner diameter: 25.4 mm | Width: 14.224 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:L44600LA-90053
Rubix:397A5388
EAN:0053893293851


Technical specifications
| Inner diameter | 25.4 mm |
|---|---|
| Outer diameter | 50.292 mm |
| Width | 14.224 mm |
Product details : TIMKEN L44600LA-90053 TAPERED ROLLER BEARING
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistic Weight | 472 g |
|---|---|
| Packaged dimensions (D x W x H) | 62,0776x93,6752x93,6752 mm |
| Inner diameter | 25.4 mm |
| Outer diameter | 50.292 mm |
| Width | 14.224 mm |
| Bearing Clearance | cn |
| Weight | 0.13 kg |
| Series | l44600 |
| Cage | steel |
| Total bearing width | 16.13 mm |
| Basic static load, radial - C0r | 32900 N |
| Basic dynamic load, radial - Cr | 35600 N |
| 50,292 mm | |
| 50,292 mm |
Show UNSPSC/ECL@SS
£ 672.36 excl. VAT
/ Each
£ 806.83 incl. VAT
- Usually arrives within 14 working days