Tapered Roller Double Cup Component
Inner diameter | 157.963 mm |
---|---|
Outer diameter | 190.5 mm |
Width | 104.775 mm |
Logistics dimensions (L x W x H) | 104,775x190,5x190,5 mm |
---|---|
Logistic Weight | 4888 g |
Packaged dimensions (D x W x H) | 130,302x196,85x196,85 mm |
Package weight | 4887,9 g |
Inner diameter | 157.963 mm |
Outer diameter | 190.5 mm |
Width | 104.775 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days