Timken Tapered Roller Bearing 28000
Inner diameter | 34.925 mm |
---|---|
Outer diameter | 76.2 mm |
Width | 20.635 mm |
Logistics dimensions (L x W x H) | 15,507x76,2x76,2 mm |
---|---|
Logistic Weight | 135 g |
Packaged dimensions (D x W x H) | 26,67x84,582x84,582 mm |
Inner diameter | 34.925 mm |
Outer diameter | 76.2 mm |
Width | 20.635 mm |
Bearing Clearance | CN |
Series | 28000 |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days