Tapered Roller Bearing Cone
Inner diameter | 50.8 mm |
---|---|
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 30,163x87,96x87,96 mm |
---|---|
Logistic Weight | 1157 g |
Packaged dimensions (D x W x H) | 117,602x117,602x31,75 mm |
Package weight | 1156,7 g |
Inner diameter | 50.8 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days