Tapered Roller Bearing 2TS Assembly
Inner diameter | 26.924 mm |
---|---|
Outer diameter | 50.292 mm |
Width | 31.75 mm |
Logistics dimensions (L x W x H) | 31,75x50,292x50,292 mm |
---|---|
Logistic Weight | 258 g |
Packaged dimensions (D x W x H) | 25,146x59,182x59,182 mm |
Inner diameter | 26.924 mm |
Outer diameter | 50.292 mm |
Width | 31.75 mm |
Usually arrives within 14 working days