Tapered roller bearing NTN 4T-HM907639, Outer diameter: 111.25 mm | Inner diameter: 47.625 mm | Width: 28.575 mm
NTN - Tapered Roller Bearing - 4T-HM907639
See technical informationReferences
NTN:4T-HM907639
Rubix:204A8152
EAN:4547359664362




Technical specifications
| Inner diameter | 47.625 mm |
|---|---|
| Outer diameter | 111.25 mm |
| Width | 28.575 mm |
Product details : NTN 4T-HM907639 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 111,125x111,125x28,575 mm |
|---|---|
| Logistic Weight | 930 g |
| Inner diameter | 47.625 mm |
| Outer diameter | 111.25 mm |
| Width | 28.575 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Cage | steel |
| Standard | ISO 355 |
Show UNSPSC/ECL@SS
£ 103.77 excl. VAT
/ Each
£ 124.52 incl. VAT
- Usually arrives within 14 working days