Tapered roller bearing NTN 4T-LL225749/LL225710, Outer diameter: 165.895 mm | Inner diameter: 127 mm | Width: 18.257 mm
Tapered roller bearing NTN
See technical informationReferences
NTN:4T-LL225749/LL225710
Rubix:204A8311
EAN:4547359481044




Technical specifications
| Inner diameter | 127 mm |
|---|---|
| Outer diameter | 165.895 mm |
| Width | 18.257 mm |
Product details : NTN 4T-LL225749/LL225710 TAPERED ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 127 mm |
|---|---|
| Outer diameter | 165.895 mm |
| Width | 18.257 mm |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 212.53 excl. VAT
/ Each
£ 255.04 incl. VAT
- Usually arrives within 14 working days