Tapered roller bearing NSK 30212J, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 23.75 mm


Tapered roller bearing 302

References
nsk:30212J
rubix:216A9661
manufacturer :HR30212J 5
ean:00029176000904
brand logo
brand logo
Technical specifications
Inner diameter60 mm
Outer diameter110 mm
Width23.75 mm
See all Specifications

Product details : NSK 30212J METRIC TAPER BEARING


Tapered roller bearings are designed so the apices of the cones formed by the raceways of the cone and cup and the conical rollers all coincide at one point on the axis of the bearing. When a radial load is imposed, an axial force component occurs; therefore, it is necessary to use two bearings in opposition or some other multiple arrangement. Among the metric design tapered roller bearings with high load capacity (HR series), some bearings have the basic number suffixed by J to conform to the specifications of ISO for the cup back face raceway diameter, cup width, and contact angle. Therefore, the cone assembly and cup of bearings with the same basic number suffixed by J are internationally interchangeable.

Technical specifications


Attributes
Inner diameter60 mm
Outer diameter110 mm
Width23.75 mm
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 22.29 excl. VAT
/ Each
£ 26.75 incl. VAT
  • Usually arrives within 14 working days