Tapered roller bearing SKF BT1B 329013 A/Q, Outer diameter: 50.292 mm | Inner diameter: 29 mm | Width: 17.52 mm
Roller bearing
See technical informationReferences
SKF:BT1B 329013 A/Q
Rubix:104A3900
Manufacturer :2663
EAN:7316577748676




Technical specifications
| Inner diameter | 29 mm |
|---|---|
| Outer diameter | 50.292 mm |
| Width | 17.52 mm |
Product details : SKF AUTOMOTIVE BEARING BT1B 329013 A/Q
Tapered roller bearings have tapered inner and outer ring raceways as well as tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide a true rolling action and therefore low frictional moments during operation. The axial load carrying capacity of tapered roller bearings increases with increasing contact angle α. The size of the contact angle, which is usually between 10° and 30°, is related to the calculation factor e: the larger the value of e, the larger the contact angle.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17,52x50,29x50,29 mm |
|---|---|
| Logistic Weight | 111 g |
| Inner diameter | 29 mm |
| Outer diameter | 50.292 mm |
| Width | 17.52 mm |
| Bearing Clearance | cn |
| Series | l |
| Material | non-metallic (cage) |
| Cage | plastic |
| Reference speed | 9500 rpm |
| Limit speed | 14000 rpm |
| Total bearing width | 17.52 mm |
| Basic static load, radial - C0r | 32.5 N |
| Basic dynamic load, radial - Cr | 26 N |
Show UNSPSC/ECL@SS
£ 15.87 excl. VAT
/ Each
£ 19.04 incl. VAT
- Delivery usually within ( 3 ) days