Tapered roller bearing Timken 32021XDF, Outer diameter: 160 mm | Inner diameter: 105 mm | Width: 70 mm


Double Row - Face to Face Spacer Assembly

References
timken:32021XDF
rubix:397A4927
manufacturer :190035952
ean:0053893375892
brand logo
brand logo
Technical specifications
Inner diameter105 mm
Outer diameter160 mm
Width70 mm
See all Specifications

Product details : TIMKEN 32021XDF-90KC1 TAPERED ROLLER BEARING


With the ability to support high radial and axial loads, high-performance Timken double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space. Pre-adjusted spacer assemblies allow for faster installation by eliminating the bearing clearance adjustment procedure.

Technical specifications


Attributes
Package weight4971,4 g
Inner diameter105 mm
Outer diameter160 mm
Width70 mm
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 307.05 excl. VAT
/ Each
£ 368.46 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories