Tapered roller bearing Timken A4059/A4138B, Outer diameter: 34.989 mm | Inner diameter: 14.989 mm | Width: 4.63 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:A4059/A4138B
Rubix:100A3884
EAN:0053893652818


Technical specifications
| Inner diameter | 14.989 mm |
|---|---|
| Outer diameter | 34.989 mm |
| Width | 4.63 mm |
Product details : TIMKEN A4059-99402 TAPERED ROLLER BEARING WITH FLANGE
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.
This cone will need to be purchased with a matching cup.
Strengths
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 10,988x25,146x25,146 mm |
|---|---|
| Logistic Weight | 27 g |
| Packaged dimensions (D x W x H) | 25,146x59,182x59,182 mm |
| Inner diameter | 14.989 mm |
| Outer diameter | 34.989 mm |
| Width | 4.63 mm |
| Bearing Clearance | cn |
| Weight | 0.1 kg |
| Series | a4000 |
| Total bearing width | 19.718 mm |
| Basic static load, radial - C0r | 11500 N |
| Basic dynamic load, radial - Cr | 13200 N |
Show UNSPSC/ECL@SS
£ 91.07 excl. VAT
/ Each
£ 109.28 incl. VAT
- Usually arrives within 14 working days