Tapered Roller Bearing Cone
Inner diameter | 120.65 mm |
---|---|
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 45,974x164,846x164,846 mm |
---|---|
Logistic Weight | 3984 g |
Packaged dimensions (D x W x H) | 206,502x206,502x50,8 mm |
Package weight | 3984,4 g |
Inner diameter | 120.65 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days