Tapered Roller Bearing Cone
Inner diameter | 68.262 mm |
---|---|
Width | 51.702 mm |
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 51,816x93,726x93,726 mm |
---|---|
Logistic Weight | 1440 g |
Packaged dimensions (D x W x H) | 117,602x117,602x58,674 mm |
Package weight | 1440,2 g |
Inner diameter | 68.262 mm |
Width | 51.702 mm |
Bearing Clearance | cn |
Series | 5500 |
Total bearing width | 51.702 mm |
Standard | iso |
Usually arrives within 14 working days