Tapered roller bearing NTN 4T-LM501311, Outer diameter: 73.431 mm | Inner diameter: 71.83 mm | Width: 18.186 mm
NTN - Tapered Roller Bearing - 4T-LM501311
See technical informationReferences
NTN:4T-LM501311
Rubix:204A8355
EAN:4547359482171




Technical specifications
| Inner diameter | 71.83 mm |
|---|---|
| Outer diameter | 73.431 mm |
| Width | 18.186 mm |
Product details : NTN 4T-LM501311 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 73,431x73,431x18,186 mm |
|---|---|
| Logistic Weight | 142 g |
| Inner diameter | 71.83 mm |
| Outer diameter | 73.431 mm |
| Width | 18.186 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Cage | steel |
| Standard | ISO 355 |
Show UNSPSC/ECL@SS
£ 11.80 excl. VAT
/ Each
£ 14.16 incl. VAT
- Delivery usually within ( 3 ) days