Tapered Roller Bearing Cone
Inner diameter | 39.878 mm |
---|---|
Outer diameter | 76.2 mm |
Width | 38.1 mm |
Logistics dimensions (L x W x H) | 17,272x58,674x58,674 mm |
---|---|
Logistic Weight | 206 g |
Packaged dimensions (D x W x H) | 26,924x71,374x71,374 mm |
Inner diameter | 39.878 mm |
Outer diameter | 76.2 mm |
Width | 38.1 mm |
Usually arrives within 14 working days