Tapered Roller Bearing 2TS Assembly
Inner diameter | 38.1 mm |
---|---|
Outer diameter | 85.852 mm |
Width | 101.6 mm |
Logistics dimensions (L x W x H) | 101,6x85,852x85,852 mm |
---|---|
Logistic Weight | 2261 g |
Packaged dimensions (D x W x H) | 101,6x152,4x101,6 mm |
Inner diameter | 38.1 mm |
Outer diameter | 85.852 mm |
Width | 101.6 mm |
Usually arrives within 14 working days