Tapered roller bearing Timken 3775, Outer diameter: 93.26 mm | Inner diameter: 50.8 mm | Width: 30.16 mm
Timken Tapered Roller Bearing 3700
See technical informationReferences
Timken:3775
Rubix:106A3458
Manufacturer :100037469
EAN:0053893131160


Technical specifications
| Inner diameter | 50.8 mm |
|---|---|
| Outer diameter | 93.26 mm |
| Width | 30.16 mm |
Product details : TIMKEN 3775-20024 TAPERED ROLLER BEARING CONE
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 87,884x87,884x37,846 mm |
|---|---|
| Package weight | 560,2 g |
| Inner diameter | 50.8 mm |
| Outer diameter | 93.26 mm |
| Width | 30.16 mm |
| Bearing Clearance | cn |
| Series | 3700 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 64.37 excl. VAT
/ Each
£ 77.24 incl. VAT
- Delivery usually within ( 7 ) days




