Tapered roller bearing Timken HM237535, Outer diameter: 288.925 mm | Inner diameter: 165.1 mm | Width: 63.5 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:HM237535
Rubix:106A0561
Manufacturer :100150885
EAN:0053893535005


Technical specifications
| Inner diameter | 165.1 mm |
|---|---|
| Outer diameter | 288.925 mm |
| Width | 63.5 mm |
Product details : TIMKEN HM237535-20024 TAPERED ROLLER BEARING CONE
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.
This cone will need to be purchased with a matching cup.
Strengths
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 63,5x225,425x225,425 mm |
|---|---|
| Logistic Weight | 11600 g |
| Packaged dimensions (D x W x H) | 79,502x273,05x273,05 mm |
| Package weight | 11599,7 g |
| Inner diameter | 165.1 mm |
| Outer diameter | 288.925 mm |
| Width | 63.5 mm |
| Bearing Clearance | cn |
| Series | hm237500 |
| Material | stamped steel |
| Cage | steel |
| Total bearing width | 63.5 mm |
| Basic static load, radial - C0r | 1240000 N |
| Basic dynamic load, radial - Cr | 138000 N |
Show UNSPSC/ECL@SS
£ 1,461.80 excl. VAT
/ Each
£ 1,754.16 incl. VAT
- Delivery usually within ( 7 ) days




