Single Row Tapered Roller Bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 85 mm |
Width | 26 mm |
Inner diameter | 50 mm |
---|---|
Outer diameter | 85 mm |
Width | 26 mm |
Bearing Clearance | CN |
Cage | Steel |
Reference speed | 6000 rpm |
Limit speed | 7500 rpm |
Total bearing width | 26 mm |
Basic static load, radial - C0r | 122000 N |
Basic dynamic load, radial - Cr | 106000 N |
Usually arrives within 14 working days