Tapered roller bearing NTN 4T-32004X, Outer diameter: 42 mm | Inner diameter: 20 mm | Width: 15 mm
Tapered Roller Bearing
See technical informationSee documentsReferences
NTN:4T-32004X
Rubix:204A7311
EAN:4547359003345



Documents
Product details : NTN 4T-32004X TAPERED ROLLER BEARING
The single row tapered roller bearing is available in metric dimensions (ISO 355 and JIS B 1512 standards) and in inches (ABMA standard, metric series including J). The single row in tapered roller bearing range, is the most widely used and is generally mounted in opposition.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 42x42x15 mm |
|---|---|
| Logistic Weight | 97 g |
| Inner diameter | 20 mm |
| Outer diameter | 42 mm |
| Width | 15 mm |
| Bearing Clearance | cn |
| Series | 32000 |
| Material | case-hardened steel |
| Cage | steel |
| Limit speed | 9500 rpm |
| Total bearing width | 15 mm |
| Standard | iso 355 |
| Basic static load, radial - C0r | 27900 N |
| Basic dynamic load, radial - Cr | 24900 N |
Show UNSPSC/ECL@SS
£ 8.33 excl. VAT
/ Each
£ 10.00 incl. VAT
- Delivery usually within ( 3 ) days
