Tapered roller bearing Timken 29875-90022, Outer diameter: 323.85 mm | Inner diameter: 254 mm | Width: 63.5 mm


Double-Row Tapered Roller Bearing

References
timken:29875-90022
rubix:396A3126
ean:0053893242965
brand logo
brand logo
Technical specifications
Inner diameter254 mm
Outer diameter323.85 mm
Width63.5 mm
See all Specifications

Product details : TIMKEN 29875-90022 DOUBLE ROW TAPERED ROLLER BEARING


​Double- or two-row Timken® tapered roller bearings feature double cups and two single cones. They are available in a variety of configurations for general industrial and automotive applications.

Applications

General industrial and automotive applications

Technical specifications


Attributes
Logistics dimensions (L x W x H)63,5x323,85x323,85 mm
Logistic Weight11365 g
Packaged dimensions (D x W x H)330,2x76,2x330,2 mm
Inner diameter254 mm
Outer diameter323.85 mm
Width63.5 mm
Show UNSPSC/ECL@SS
£ 5,183.75 excl. VAT
/ Each
£ 6,220.50 incl. VAT
  • Usually arrives within 14 working days