Tapered roller bearing NTN 4T-29675, Outer diameter: 94.5 mm | Inner diameter: 69.85 mm | Width: 25.4 mm
NTN - Tapered Roller Bearing - 4T-29675
See technical informationReferences
NTN:4T-29675
Rubix:204A7252
EAN:4547359525540




Technical specifications
| Inner diameter | 69.85 mm |
|---|---|
| Outer diameter | 94.5 mm |
| Width | 25.4 mm |
Product details : NTN 4T-29675 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 112,712x112,712x25,4 mm |
|---|---|
| Logistic Weight | 700 g |
| Inner diameter | 69.85 mm |
| Outer diameter | 94.5 mm |
| Width | 25.4 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 151000 N |
| Basic dynamic load, radial - Cr | 95500 N |
Show UNSPSC/ECL@SS
£ 25.66 excl. VAT
/ Each
£ 30.79 incl. VAT
- Delivery usually within ( 3 ) days