Tapered Roller Bearing Cone
Inner diameter | 127.792 mm |
---|---|
Outer diameter | 228.6 mm |
Width | 115.888 mm |
Logistics dimensions (L x W x H) | 49,428x178,638x178,638 mm |
---|---|
Logistic Weight | 5510 g |
Packaged dimensions (D x W x H) | 60,452x228,6x228,6 mm |
Inner diameter | 127.792 mm |
Outer diameter | 228.6 mm |
Width | 115.888 mm |
Usually arrives within 14 working days