Tapered roller bearing Timken 28985-90034, Outer diameter: 100 mm | Inner diameter: 60.325 mm | Width: 55.56 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:28985-90034
Rubix:397A7983
EAN:0053893267128


Technical specifications
| Inner diameter | 60.325 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 55.56 mm |
Product details : TIMKEN 28985-90034 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 55,626x100,076x100,076 mm |
|---|---|
| Logistic Weight | 1652 g |
| Packaged dimensions (D x W x H) | 68,4276x106,3752x106,3752 mm |
| Inner diameter | 60.325 mm |
| Outer diameter | 100 mm |
| Width | 55.56 mm |
| Bearing Clearance | cn |
| Weight | 1.621 kg |
| Series | 28900 |
| Total bearing width | 55.56 mm |
| Basic static load, radial - C0r | 149000 N |
| Basic dynamic load, radial - Cr | 185000 N |
Show UNSPSC/ECL@SS
£ 424.68 excl. VAT
/ Each
£ 509.62 incl. VAT
- Usually arrives within 14 working days