NTN - Tapered Roller Bearing - 4T-2520
Inner diameter | 59.82 mm |
---|---|
Outer diameter | 66.421 mm |
Width | 20.638 mm |
Logistics dimensions (L x W x H) | 66,421x66,421x20,638 mm |
---|---|
Logistic Weight | 132 g |
Inner diameter | 59.82 mm |
Outer diameter | 66.421 mm |
Width | 20.638 mm |
Bearing Clearance | cn |
Series | trb inch |
Material | case-hardened steel |
Cage | steel |
Standard | iso 355 |
Usually arrives within 14 working days