Tapered roller bearing FAG 32324-A, Outer diameter: 260 mm | Inner diameter: 120 mm | Width: 90.5 mm
Tapered roller bearing
See technical informationReferences
Superseded Ref:32324-A
FAG:32324-A
Rubix:263A4229
Manufacturer :0966691440000
EAN:4064327770042

Product details : FAG 32324-A TAPERED ROLLER BEARING
Tapered roller bearings 323, main dimensions to DIN ISO 355 / DIN 720, separable, adjusted or in pairs
Technical specifications
Attributes
| Inner diameter | 120 mm |
|---|---|
| Outer diameter | 260 mm |
| Width | 90.5 mm |
| Bearing Clearance | cn |
| Series | 323 |
Show UNSPSC/ECL@SS
£ 906.46 excl. VAT
/ Each
£ 1,087.75 incl. VAT
- Delivery usually within ( 7 ) days
