Tapered Roller Bearing Cone
Inner diameter | 75 mm |
---|---|
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 51,001x110,49x110,49 mm |
---|---|
Logistic Weight | 2612 g |
Packaged dimensions (D x W x H) | 154,432x154,432x68,072 mm |
Package weight | 2611,8 g |
Inner diameter | 75 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days