product.subtitle.uk
Inner diameter | 53.975 mm |
---|---|
Outer diameter | 122.238 mm |
Width | 33.338 mm |
product.technicalInformations.attributes.logisticDimensions | 23,813x122,238x122,238 mm |
---|---|
product.technicalInformations.attributes.logisticWeight | 523 g |
product.technicalInformations.attributes.packagedDimensions | 34,544x133,858x133,858 mm |
Inner diameter | 53.975 mm |
Outer diameter | 122.238 mm |
Width | 33.338 mm |
Bearing Clearance | CN |
Series | 66500 |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days