Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 82587-90040 DOUBLE ROW TAPERED ROLLER BEARING
Tapered roller bearing Timken 82587-90040, Outer diameter: 236.474 mm | Inner diameter: 149.352 mm | Width: 131.826 mm
Tapered roller bearing Timken
References
timken:
82587-90040
rubix:
396A3216
ean:
0053893810355
Technical specifications
Inner diameter
149.352
mm
Outer diameter
236.474
mm
Width
131.826
mm
Product details
Technical specifications
Product details : TIMKEN 82587-90040 DOUBLE ROW TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
149.352
mm
Outer diameter
236.474
mm
Width
131.826
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3,238.95
excl. VAT
/
Each
£
3,886.74
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NTN 4T-45287/45220, Outer diameter: 104.775 mm | Inner diameter: 53.975 mm | Width: 30.162 mm
Tapered roller bearing Timken 34306-90030, Outer diameter: 122.174 mm | Inner diameter: 77.724 mm | Width: 7.874 mm
Tapered roller bearing NTN 4T-15116, Outer diameter: 46 mm | Inner diameter: 30.112 mm | Width: 20.638 mm
Tapered roller bearing Timken 3878, Inner diameter: 36.512 mm
Tapered roller bearing Timken 567/563, Outer diameter: 127 mm | Width: 36.51 mm
Tapered roller bearing Timken 94649-902A5, Outer diameter: 298.45 mm | Inner diameter: 165.1 mm | Width: 143.002 mm
Tapered roller bearing Timken 359A, Inner diameter: 46.037 mm
Tapered roller bearing Timken HM88542, Outer diameter: 73.025 mm | Inner diameter: 31.75 mm | Width: 29.37 mm
Tapered roller bearing Timken 82550/82950, Outer diameter: 241.3 mm | Inner diameter: 139.7 mm | Width: 57.15 mm
Tapered roller bearing Timken 98350-902A1, Outer diameter: 200.152 mm | Inner diameter: 88.9 mm | Width: 115.824 mm
Tapered roller bearing NTN 4T-JM734449, Inner diameter: 170 mm | Width: 44.5 mm
Tapered roller bearing Timken 3478/3422, Outer diameter: 80.167 mm | Inner diameter: 34.925 mm | Width: 29.37 mm
Tapered roller bearing Timken 82550-90155, Outer diameter: 241.3 mm | Inner diameter: 139.7 mm | Width: 131.826 mm
Tapered roller bearing SKF 594/592 A, Outer diameter: 152.4 mm | Inner diameter: 95.25 mm | Width: 39.688 mm
Tapered roller bearing Timken 73551-902A2, Outer diameter: 222.25 mm | Inner diameter: 139.7 mm | Width: 75.692 mm