Tapered roller bearing NTN 4T-12175, Outer diameter: 61 mm | Inner diameter: 44.45 mm | Width: 17.145 mm
NTN - Tapered Roller Bearing - 4T-12175
See technical informationReferences
NTN:4T-12175
Rubix:204A6957
EAN:4547359513769




Technical specifications
| Inner diameter | 44.45 mm |
|---|---|
| Outer diameter | 61 mm |
| Width | 17.145 mm |
Product details : NTN 4T-12175 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 76,992x76,992x17,15 mm |
|---|---|
| Logistic Weight | 219 g |
| Inner diameter | 44.45 mm |
| Outer diameter | 61 mm |
| Width | 17.145 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 54000 N |
| Basic dynamic load, radial - Cr | 44000 N |
Show UNSPSC/ECL@SS
£ 20.97 excl. VAT
/ Each
£ 25.16 incl. VAT
- Delivery usually within ( 3 ) days