Tapered roller bearing Timken L44640/L44610, Outer diameter: 50.292 mm | Inner diameter: 23.813 mm | Width: 14.732 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:L44640/L44610
Rubix:100A0979
EAN:0053893657288


Technical specifications
| Inner diameter | 23.813 mm |
|---|---|
| Outer diameter | 50.292 mm |
| Width | 14.732 mm |
Product details : TIMKEN L44640-99401 TAPERED ROLLER BEARING
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.
This cone will need to be purchased with a matching cup.
Strengths
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14,732x39,218x39,218 mm |
|---|---|
| Logistic Weight | 88 g |
| Packaged dimensions (D x W x H) | 25,146x59,182x59,182 mm |
| Inner diameter | 23.813 mm |
| Outer diameter | 50.292 mm |
| Width | 14.732 mm |
| Bearing Clearance | cn |
| Weight | 0.1 kg |
| Series | l44600 |
| Cage | steel |
| Total bearing width | 14.224 mm |
| Standard | TS (TAPERED SINGLE) - IMPERIAL |
| Basic static load, radial - C0r | 32900 N |
| Basic dynamic load, radial - Cr | 35600 N |
Show UNSPSC/ECL@SS
£ 57.17 excl. VAT
/ Each
£ 68.60 incl. VAT
- Usually arrives within 14 working days