Tapered roller bearing NTN 4T-HM220149, Outer diameter: 156.98 mm | Inner diameter: 100 mm | Width: 42 mm
NTN - Tapered Roller Bearing - 4T-HM220149
See technical informationReferences
NTN:4T-HM220149
Rubix:204A8061
EAN:4547359664300



Product details : NTN 4T-HM220149 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 157x157x42 mm |
|---|---|
| Logistic Weight | 2028 g |
| Inner diameter | 100 mm |
| Outer diameter | 156.98 mm |
| Width | 42 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Cage | steel |
| Standard | ISO 355 |
Show UNSPSC/ECL@SS
£ 66.21 excl. VAT
/ Each
£ 79.45 incl. VAT
- Delivery usually within ( 3 ) days
