Timken Tapered Roller Bearing 555
Inner diameter | 53.975 mm |
---|---|
Outer diameter | 123.83 mm |
Width | 38.1 mm |
Logistics dimensions (L x W x H) | 36,678x91,821x91,821 mm |
---|---|
Logistic Weight | 1481 g |
Packaged dimensions (D x W x H) | 116,332x116,332x49,022 mm |
Package weight | 1481 g |
Inner diameter | 53.975 mm |
Outer diameter | 123.83 mm |
Width | 38.1 mm |
Bearing Clearance | CN |
Series | 555 |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days