Tapered roller bearing Timken LM125748, Outer diameter: 174.625 mm | Inner diameter: 127 mm | Width: 36.513 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:LM125748
Rubix:397A6701
Manufacturer :100124867
EAN:0053893481913


Technical specifications
| Inner diameter | 127 mm |
|---|---|
| Outer diameter | 174.625 mm |
| Width | 36.513 mm |
Product details : TIMKEN LM125748-20024 TAPERED ROLLER BEARING CONE
High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.
Technical specifications
Attributes
| Package weight | 1657,0 g |
|---|---|
| Inner diameter | 127 mm |
| Outer diameter | 174.625 mm |
| Width | 36.513 mm |
| Bearing Clearance | cn |
| Weight | 2.5 kg |
| Series | lm125700 |
| Cage | steel |
| Total bearing width | 36.513 mm |
| Basic static load, radial - C0r | 413000 N |
| Basic dynamic load, radial - Cr | 220000 N |
Show UNSPSC/ECL@SS
£ 584.44 excl. VAT
/ Each
£ 701.33 incl. VAT
- Usually arrives within 14 working days