Tapered roller bearing FAG 31319-XL, Outer diameter: 200 mm | Inner diameter: 95 mm | Width: 32 mm
Tapered roller bearing
See technical informationReferences
FAG:31319-XL
Rubix:274A6517
Manufacturer :0932494890000
EAN:4054371577520



Product details : FAG 31319-XL TAPERED ROLLER BEARING
Tapered roller bearings 313, main dimensions to DIN ISO 355 / DIN 720, separable, adjusted or in pairs
Technical specifications
Attributes
| Inner diameter | 95 mm |
|---|---|
| Outer diameter | 200 mm |
| Width | 32 mm |
| Bearing Clearance | cn |
| Series | 313 |
| Cage | steel |
| Reference speed | 2800 rpm |
| Limit speed | 4250 rpm |
| Total bearing width | 49.5 mm |
| Standard | DIN 720 |
| Basic static load, radial - C0r | 370000 N |
| Basic dynamic load, radial - Cr | 360000 N |
Show UNSPSC/ECL@SS
£ 362.84 excl. VAT
/ Each
£ 435.41 incl. VAT
- Usually arrives within 14 working days
