Single Row - Flanged Cup
Outer diameter | 72.238 mm |
---|---|
Width | 15.875 mm |
Bearing Clearance | CN |
Packaged dimensions (D x W x H) | 84,6x84,6x26,7 mm |
---|---|
Package weight | 147,0 g |
Outer diameter | 72.238 mm |
Width | 15.875 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days