Tapered Roller Bearing Cup
Outer diameter | 215.9 mm |
---|---|
Width | 34.925 mm |
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 34,925x223,733x223,733 mm |
---|---|
Logistic Weight | 1994 g |
Packaged dimensions (D x W x H) | 241,5032x241,5032x55,7276 mm |
Package weight | 1994 g |
Outer diameter | 215.9 mm |
Width | 34.925 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days