Tapered roller bearing Timken 575-20024, Outer diameter: 109.423 mm | Inner diameter: 76.2 mm | Width: 36.098 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:575-20024
Rubix:397A6194
Manufacturer :100055335
EAN:0053893790077




Technical specifications
| Inner diameter | 76.2 mm |
|---|---|
| Outer diameter | 109.423 mm |
| Width | 36.098 mm |
Product details : TIMKEN 575-20024 TAPERED ROLLER BEARING CONE
High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.
Strengths
Internal geometry provides increased stiffness and exceptional runout.
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination
Applications
Machine Tool / Printing Press / Rolling Mill
Technical specifications
Attributes
| Package weight | 1500,0 g |
|---|---|
| Inner diameter | 76.2 mm |
| Outer diameter | 109.423 mm |
| Width | 36.098 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 88.44 excl. VAT
/ Each
£ 106.13 incl. VAT
- Usually arrives within 14 working days