Tapered Roller Cone with Controlled Stand
Inner diameter | 57.15 mm |
---|---|
Outer diameter | 78.428 mm |
Width | 29.317 mm |
Logistics dimensions (L x W x H) | 29,317x78,428x78,428 mm |
---|---|
Logistic Weight | 681 g |
Packaged dimensions (D x W x H) | 34,544x103,632x103,632 mm |
Inner diameter | 57.15 mm |
Outer diameter | 78.428 mm |
Width | 29.317 mm |
Usually arrives within 14 working days