Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
SNR 32206A TAPERED ROLLER BEARING
Tapered roller bearing SNR 32206A, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 21.25 mm
Tapered roller bearing SNR
References
snr:
32206A
rubix:
394A7220
ean:
3413522080769
Technical specifications
Inner diameter
30
mm
Outer diameter
62
mm
Width
21.25
mm
See all Specifications
Product details
Technical specifications
Product details : SNR 32206A TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
30
mm
Outer diameter
62
mm
Width
21.25
mm
Bearing Clearance
cn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.23
excl. VAT
/
Each
£
12.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 48282/48220
Tapered roller bearing Timken 14124/14276B
Tapered roller bearing NTN 4T-LM67048L/LM67010, Outer diameter: 59.131 mm | Inner diameter: 31.75 mm | Width: 15.875 mm
Tapered roller bearing Timken HM926710V
Tapered roller bearing Timken 94118
Tapered roller bearing Timken 25578/25523, Outer diameter: 82.93 mm | Inner diameter: 42.86 mm | Width: 26.99 mm
Tapered roller bearing Timken 37431/37625, Outer diameter: 158.75 mm | Inner diameter: 109.538 mm | Width: 21.438 mm
Tapered roller bearing Timken HM926740-902A6, Outer diameter: 228.6 mm | Inner diameter: 114.3 mm | Width: 107.95 mm
Tapered roller bearing NTN 4T-3925, Outer diameter: 112.712 mm | Inner diameter: 111.112 mm | Width: 23.812 mm
Tapered roller bearing NTN 4T-66520, Outer diameter: 122.238 mm | Inner diameter: 115.638 mm | Width: 23.812 mm
Tapered roller bearing Timken JM511946-90K04, Outer diameter: 110 mm | Inner diameter: 65 mm | Width: 61.468 mm
Tapered roller bearing Timken 15103S/15245
Tapered roller bearing Timken 67885-90260, Outer diameter: 266.7 mm | Inner diameter: 190.5 mm | Width: 103.124 mm
Tapered roller bearing Timken LM48548-90020, Outer diameter: 65.088 mm | Inner diameter: 34.925 mm | Width: 39.624 mm
Tapered roller bearing Timken HM231110, Outer diameter: 236.538 mm | Width: 44.45 mm