Tapered roller bearing NTN 4T-LM503349/LM503310, Outer diameter: 74.976 mm | Inner diameter: 45.987 mm | Width: 18 mm
NTN - Tapered Roller Bearing - 4T-LM503349/LM503310
See technical informationSee documentsReferences
NTN:4T-LM503349/LM503310
Rubix:204A8362
EAN:4547359668902




Technical specifications
| Inner diameter | 45.987 mm |
|---|---|
| Outer diameter | 74.976 mm |
| Width | 18 mm |
Documents
Product details : NTN 4T-LM503349/LM503310 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 75x75x18 mm |
|---|---|
| Logistic Weight | 314 g |
| Inner diameter | 45.987 mm |
| Outer diameter | 74.976 mm |
| Width | 18 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 71000 N |
| Basic dynamic load, radial - Cr | 51000 N |
Show UNSPSC/ECL@SS
£ 14.43 excl. VAT
/ Each
£ 17.32 incl. VAT
- Delivery usually within ( 3 ) days