Tapered roller bearing NTN 4T-32007X, Outer diameter: 62 mm | Inner diameter: 35 mm | Width: 18 mm
NTN - Tapered Roller Bearing - 4T-32007X
See technical informationReferences
NTN:4T-32007X
Rubix:204A7315
EAN:4547359003376



Product details : NTN 4T-32007X TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 62x62x18 mm |
|---|---|
| Logistic Weight | 224 g |
| Inner diameter | 35 mm |
| Outer diameter | 62 mm |
| Width | 18 mm |
| Bearing Clearance | cn |
| Series | 32000 |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 52500 N |
| Basic dynamic load, radial - Cr | 41500 N |
Show UNSPSC/ECL@SS
£ 10.38 excl. VAT
/ Each
£ 12.46 incl. VAT
- Delivery usually within ( 3 ) days
